Beli amplas nca di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. NCA Waterproof Paper
    Mulai

    Rp779.900

    NCA Waterproof Paper
    atribut:
    • W x L (mm): 228x280
  2. NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)
    82%
    Mulai

    Rp349.900

    NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)
    atribut:
    • Material: Abrasive material: Alundum abrasive grain (A), Base material: Water resistant cloth
    • Width (mm): 228
    • Length (mm): 280
    • Purpose of Use: Grinding and polishing of standard metals. Burring of metal and resin products. Curve polishing of molding die/wooden mold.
  3. NCA Zirconia Abrasive Belt
    Mulai

    Rp409.900

    NCA Zirconia Abrasive Belt
    Deskripsi:
    -Has excellent grinding performance and stable sharpness that lasts since zirconia abrasive grains are used.-Can be used widely from heavy grinding to burring.-Remove welding bead.-Burr removal of die cast products.-Chamfering of pressed products.-Grinding and polishing of various metals.
    atribut:
    • Abrasive Materials: Zirconia Abrasive Grain (Z)
  4. TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)
    Mulai

    Rp30.900

    TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)
    atribut:
    • Length (mm): 280
    • Width (mm): 230
    • Purpose of Use: Vehicles, ships, structural steel, metal furniture, steel furniture and equipment etc. Rust removal, dirt removal, burr removal. Break-in polishing of base. Polishing before painting, finish polishing.
  5. NCA Abrasive Resin Bond Cloth Belt
    Mulai

    Rp609.900

    NCA Abrasive Resin Bond Cloth Belt
    Deskripsi:
    -Resin belt for belt sander 100x915mm which is widely used.-Can be used widely from heavy grinding to burring.-Can be used for both steel and woodworking.-Various burring, surface treatment.-Tool repair, removal of rough scratches.-Grinding and polishing of metal parts.
    atribut:
    • Abrasive Materials: Alundum Abrasive Grain (A)
    • Base Material: Cloth
    • W x L (mm): 100x9159
  6. Noritake Coated Abrasive (NCA) Small Belt 10x330
    Mulai

    Rp619.900

    Noritake Coated Abrasive (NCA) Small Belt 10x330
    atribut:
    • Suitable Material: Steel plate, Casting, aluminum, etc.
  7. Dextone Instant Glue
    Rating:
    100% of 100
    (4)
    Mulai

    Rp10.900

    Dextone Instant Glue
    Deskripsi:
    Lem satu komponen dengan kualitas industry yang memiliki waktu kering yang sangat cepat, mepunyai daya meresap yang tinggi dan karakter penetrasi yang kuat. Viskositas yang rendah dan dapat merekatkan berbagaimacam material seperti metal, plastic, porselin, keramik, kain dan kayu.Tidak perlu disimpan di kulkas, garansi 12 bulan tidak kering, merekat kuar dalam 5 detik.
    atribut:
    • Color: Clear
    • Density (g/mL): 1.05
    • Size (g): 15
    • Viscosity (cPs): 1-5
  8. SOLITE Polycarbonate Roof (Atap Polycarbonate)
    Mulai

    Rp2.699.900

    SOLITE Polycarbonate Roof (Atap Polycarbonate)
    Deskripsi:
    Hanya menggunakan bahan dasar kualitas terbaik dan menggunakan teknologi eropa termuktahir saat ini, Solite merupakan pilihan yang tepat untuk anda yang membutuhkan twinwall polikarbonat sheets terbaik dengan harga terjangkau. Solite tersedia dengan berbagai warna menarik, cocok sebagai referensi gaya arsitektur yang anda inginkan. Ditambah dengan design yang dinamis, Atap polycarbonate solite sangat cocok untuk hampir semua kebutuhan struktur dan aplikasi eksterior partisi anda. Atap polycarbonate murah adalah solusi tepat untuk anda Atap polycarbonate solite. Produk Aplikasi atap Polycarbonate Solite: - Atap Kanopi. - Gazebo. - Green House. - Partisi. - Pergolas. - Atap Komersial. - Sky Light. - Aula Olahraga. - Kolam Renang Sistem Atap. - Atap Bahan Bangunan.
    atribut:
    • Length (m): 11.8
    • Width (m): 2.1
    • Thickness (mm): 4
  9. TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Rating:
    100% of 100
    (7)
    Mulai

    Rp4.900

    TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)
    Deskripsi:
    - Cocok untuk pengamplasan basah dan kering pada industrial metal dan body repair.- Amplas Waterproof.- Backing C-Paper.
    atribut:
    • Size (mm): 230x280
    • Type: Sandpaper Sheet
    • Material: C-Paper (Waterproof)
    • Use for: Metal, Coating
  10. NCA Abrasive Paper Dry (Kertas Amplas)
    Mulai

    Rp1.999.900

    NCA Abrasive Paper Dry (Kertas Amplas)
    Deskripsi:
    -No clogging and loose grains which enables use for a long time.-The base material has flexibility and fits on the hand so it is easy to use.-Paper for dry sanding only.-Polishing of painted surfaces on automobiles, woodwork, and construction materials, removal of old paint, burring or polishing prior to painting, and polishing of fiberglass and FRP, etc.
    atribut:
    • Grain Size: 100
    • Purpose of Use: Polishing of painted surfaces on automobiles, woodwork, and construction materials, removal of old paint, burring or polishing prior to painting, and polishing of fiberglass and FRP, etc.
    • W x L: 228x280mm
  11. SOS Karbol Wangi
    Rating:
    100% of 100
    (7)
    Mulai

    Rp13.900

    SOS Karbol Wangi
    Deskripsi:
    Karbol wangi SOS selain membersihkan dan mengharumkan juga efektif membunuh kuman.
    atribut:
    • Packaging: Pouch
    • Cleaner Form: Liquid
  12. Casio Kalkulator Standard (Kalkulator)
    Rating:
    96% of 100
    (5)
    Mulai

    Rp91.900

    Casio Kalkulator Standard (Kalkulator)
    atribut:
    • Dimensions (DxWxH) (mm): 147x106.5x29
    • Digit: 12
    • Power Supply: Two-way power (Solar + Battery)
  13. YUTAKA Standard Gas Push Can Pressure Regulator
    Mulai

    Rp5.699.900

    YUTAKA Standard Gas Push Can Pressure Regulator
    Deskripsi:
    Since this product supplies the calibration gas with the minimum amount of gas released, it can save a lot of gas consumption compared to the conventional push can joint that does not have a decompression mechanism / flow rate control mechanism. Since a decompression mechanism is provided, gas can be supplied at a stable flow rate (mL / sec).
    atribut:
    • Material (Main Unit): C3604BD
    • Mass (g): 400
    • Pressure Gauge: Inlet side pressure gauge: 1MPa meter
    • Material (O-ring): FKM
    • Adjust Pressure Range (MPa): 0.1
    • Cover Material: C3604BD
    • Fitting (mm): Inlet: Special fitting, Outlet: Φ4-6 hose fitting
    • Flow Rate (ml/minute): Release: 400
    • Inlet Pressure (MPa): 0.1-0.8
    • Material (Valve Seat): C3604BD
    • Material (seat): Valve adjustment: PTFE
    • Material (valve stem): C3604BD+PCTFE
    • Voltage (V): 110
  14. NERO Electric Titan LED Par30
    Mulai

    Rp219.900

    NERO Electric Titan LED Par30
    atribut:
    • Led / Cri: Bridgelux - USA / > 80
    • Type: E27 Base / 220-240V / 50/60 Hz / 40° / IP65 /\"Wide Range 100-265V\"
    • Replacement: 30W halogen PAR20
    • Luminous Flux: 580 Im
    • CCT: 6500K Daylight / 3000K Warmwhite
    • Dimensions (mm): Ø95x97
    • Lifetime: 30000 hours
  15. ECOLAB Oven Cleaner and Heavy Duty Degreaser
    Rating:
    97% of 100
    (7)
    Mulai

    Rp479.900

    ECOLAB Oven Cleaner and Heavy Duty Degreaser
    Deskripsi:
    Pembersih khusus berbahan Alkali untuk memberihkan kerak karbon / minyak pada Griddle, oven, deep fat fryer, dll
    atribut:
    • Volume (ml): 5000
    • Packaging: Jerry Can
    • Product Form: Liquid
  16. Kotohira Portable Welding Fume Collector
    Mulai

    Rp129.999.900

    Kotohira Portable Welding Fume Collector
    atribut:
    • External Dimensions W x D x H (mm): 490x684x704
    • Safety device: metal filter, impact plate, earth leakage breaker
    • Collection Rate at 0.3µm Particles (%): 63.2%.
    • Duct Diameter (mm): 101.6
    • Maximum Static Pressure (kPa): 1.5
    • Package Size (mm): 590x750x880
    • Processing Air Volume (m³/minute): 8
  17. RUCIKA Pipa PPR Air Panas dan Dingin
    Mulai

    Rp51.900

    RUCIKA Pipa PPR Air Panas dan Dingin
    Deskripsi:
    Pipa Dan Fitting PP-R Spesialis Air Panas Dan Dingin Bertekanan. RUCIKA KELEN GREEN merupakan sistem perpipaan lengkap yang dapat dipergunakan untuk saluran air panas dan dingin bertekanan. Materialnya terbuat dari bahan Polypropylene Random (PP-R) type 3 / PP-R 80. Dengan jenjang produk yang luas, pipa RUCIKA KELEN GREEN tersedia dalam berbagai kelas tekanan dan temperatur dengan variasi ketebalan dinding sesuai dengan penggunaannya. Sistem sambungan yang digunakan oleh RUCIKA KELEN GREEN adalah sistem penyambungan heat fusion dengan menggunakan alat pemanas. Dengan sistem sambungan ini, hasil penyambungan menjadi bersenyawa sehingga terjamin kekuatannya (sama dengan kekuatan pipa), anti kebocoran dan bebas perawatan serta umur penggunaan sampai 50 tahun. RUCIKA KELEN GREEN adalah suatu sistem perpipaan lengkap untuk saluran air panas & dingin bertekanan dengan jenjang produk yang luas. Materialnya dari bahan Polypropylene Random (PP-R) type 3 atau PP-R 80. Menggunakan sistem penyambungan heat fusion dengan alat pemanas polyfusion atau electrofusion, sehingga hasil penyambungan menjadi homogen atau senyawa sehingga menjamin kekuatannya, anti kebocoran, bebas perawatan & didesain agar mampu digunakan hingga 50 tahun. Sistem ini dirancang untuk sistem sanitari & saluran bertekanan pada: - Perumahan, industri, rumah sakit, hotel dan apartemen. - Sistem udara bertekanan. - Sistem air minum dan makanan cair. - Agrikultur (greenhouse & taman). - Sistem transportasi asam dan cairan agresif. RUCIKA KELEN GREEN menawarkan sistem pipa dan sambungan pipa (fitting) yang lengkap dengan standar DIN 8077, DIN 8078, DIN 16962 dan DIN 4726 mulai diameter luar 20mm, 25mm, 32mm, 40mm, 50mm, 63mm, 75mm, 90mm, dan 110mm. Pipa RUCIKA KELEN GREEN tersedia dalam kelas PN 10, PN 16 dan PN 20. Sedangkan sambungan pipa nya tersedia lengkap dengan berbagai fungsi. PN 10: Digunakan untuk mengaliri air dingin bertekanan. PN 16: Digunakan untuk mengaliri air panas dan air dingin bertekanan. PN 20: Digunakan untuk mengaliri air pasas bertekanan.
    atribut:
    • Length Pipe (m): 4
    • Pipe Type: PP-R
    • Color: Green
  18. monotaro.id Kain Lap Majun Perca Lembaran Putih
    Rating:
    100% of 100
    (11)
    Mulai

    Rp13.900

    monotaro.id Kain Lap Majun Perca Lembaran Putih
    Deskripsi:
    Kain Majun adalah Lap yang terbuat dari sisa bahan Kain konveksi yang umum nya digunakansebagai Lap pembersih yang dapat membersihkan noda seperti Air, oli, debu dan nodasisa produksi yang dipakai oleh Pabrik, Bengkel, Otomotif dan keperluan bisnis lainnya. Kain Majunmemiliki beberapa Tipe seperti Tipe Lembaran, Tipe Tumpuk, Tipe Sambung yang bisa di sesuaikan dengan kebutuhan anda. Tidak hanya itu monotaro.id juga menyediakan dengan berbagai macam kemasan seperti kiloan dan karung.
    atribut:
    • Color: Putih
    • Use for: Serap Air, Minyak, Oli, etc
    • Type: Lembaran
Daftar Harga amplas nca Terbaru March 2026
NCA Waterproof PaperRp779.900
NCA Abrasive Paper Cloth Waterproof (Kertas Amplas)Rp349.900
NCA Zirconia Abrasive BeltRp409.900
TRUSCO Abrasive Paper (Emery Cloth) (Kertas Amplas)Rp30.900
NCA Abrasive Resin Bond Cloth BeltRp609.900
Noritake Coated Abrasive (NCA) Small Belt 10x330Rp619.900
Dextone Instant GlueRp10.900
SOLITE Polycarbonate Roof (Atap Polycarbonate)Rp2.699.900
BINA KARYA CapstockRp249.900
TAIYO Abrasive Abrasive Paper KSCW-SS Series (Kertas Amplas)Rp4.900

Data diperbarui pada 07/03/2026 (Harga belum termasuk PPN)